TP
JET

Bench Lathe, 230 Voltage, 2 Motor HP, 47" Overall Height, 71" Overall Length, 32" Overall Width

  • Item # 42W816
  • My Part #
  • Mfr. Model # 321124
  • Catalog Page # N/A
  • UNSPSC # 23171606
Bench Lathe,  230 Voltage,  2 Motor HP,  47" Overall Height,  71" Overall Length,  32" Overall Width close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery~Lathes


$10,470.67 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1215.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Bench Lathe
  • Motor HP 2
  • Phase 1
  • Voltage 230
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-25/32
  • Swing In Gap (In.) 18-3/4
  • Gap Length (In.) 8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds 8
  • Spindle Speed (RPM) 70 to 2000
  • Bed Width (In.) 7-3/8
  • Cross Travel (In.) 6-5/16
  • Compound Travel (In.) 2-11/16
  • Carriage Travel (In.) 35
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 3-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4-112
  • Number of Threads (mm) 27
  • Thread Range (mm) 0.2 to 6
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 71"
  • Overall Width 32"
  • Overall Height 47"
  • Features One of the most popular JET lathes now comes with an enclosed gear boxEnclosed gearbox design provides smooth, quiet operationFast, easy speed changesHardened and ground gears are featured in the headstock and gearboxD1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearingsHeadstock is contantly oiled during operationGear box gives wide inch threading and feed capabilities with no gear changesV-way bed design is induction hardened and groundGap bed section provided for larger diameter workIndependent leadscrew and feed rodWith Collet Closer
  • Includes Oil pan included.Tolerance test certificate included.6" 3-jaw direct mount chuck with top reversing jaws.8" 4-jaw chuck.12" face plate.Steady and follow rest.Four-way tool post.Metric change gear.Splash guard.Centers and headstock center sleeve.Threading dial.Tool box and tools.With Collet Closer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms