ST
JET

Air Filtration System, Number of Speeds 3, Voltage 115

  • Item # 42W822
  • My Part #
  • Mfr. Model # 708620B
  • Catalog Page # 2363
  • UNSPSC # 40161602
Air Filtration System,  Number of Speeds 3,  Voltage 115 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Treatment~Air Cleaners


$463.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain countries.

Technical Specs

  • Item Air Filtration System
  • Mount Yes
  • Number of Speeds 3
  • Air Flow (CFM) 556/702/1044
  • Filter Rating (Microns) 1, 5
  • Voltage 115
  • Phase 1
  • Height (In.) 15
  • Width (In.) 26.2
  • Depth (In.) 32.5
  • Length (In.) 32.5
  • Includes (1) Inner Filter, (1) Outter Filter
  • Overall Dimensions - H x W x D 15" x 26.2" x 32.5"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products