ST
JB INDUSTRIES

Manifold Gauge, Number of Valves: 4, ±3-2-3% Gauge Accuracy, 0 to 800 psi Gauges High Side Red

  • Item # 3TRA8
  • My Part #
  • Mfr. Model # 25233
  • Catalog Page # 3005
  • UNSPSC # 41112406
Manifold Gauge, Number of Valves: 4, ±3-2-3% Gauge Accuracy, 0 to 800 psi Gauges High Side Red close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Manifold Gauge Sets

$179.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manifold Gauge
  • Number of Valves 4
  • Refrigerant Compatibility R-22, R-404A, R-410A
  • Number of Hoses 4
  • Hose Length 60"
  • Gauges High Side Red 0 to 800 psi
  • Gauges Low Side Blue 30" Hg to 500 psi
  • Gauge Accuracy +/-3-2-3%
  • Vacuum Port Size 3/8"
  • Material Aluminum
  • Features Free Floating O-Ring Sealing System for Faster Evacuation/Charging, Soft Grip Rubber Hand Wheels Reduce Turning to Open/Close, Hose Holder Fittings Located on the Back for Easier Connection for Storage, 3-1/8" Glow-in-the-Dark Gauges for Easy Viewing
  • Includes 60" High Pressure Color Coded Hose Set
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products