C3
JACOBS

Arbor, 2MT Spindle End, 3/8"-24 Chuck End, 3.69" Overall Length, Threaded Shank to Morse Taper

  • Item # 3N999
  • My Part #
  • Mfr. Model # 7345DN
  • Catalog Page # 2315
  • UNSPSC # 27112811
Arbor,  2MT Spindle End,  3/8"-24 Chuck End,  3.69" Overall Length,  Threaded Shank to Morse Taper close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Tool Holders and Accessories~Arbors

$81.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Arbors adapt Morse taper to JacobsĀ® taper; Morse taper to threaded shank; and Bridgeport taper. Precision CNC-machined and ground for high-accuracy performance and close-tolerance fit.

View More

Technical Specs

  • Item Arbor
  • Series Threaded Shank to Morse Taper
  • Spindle End 2MT
  • Chuck End 3/8"-24
  • Overall Length 3.69"
  • AO Number AO261
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms