TP
JABSCO

4 HP Stainless Steel Pedestal Pump, Continuous

  • Item # 3PEP9
  • My Part #
  • Mfr. Model # 30580-1005
  • Catalog Page # N/A
  • UNSPSC # 40151504
4 HP Stainless Steel Pedestal Pump, Continuous close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Flexible Impeller Pumps~Flexible Impeller Pedestal Pumps

$7,335.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted in certain states.

Technical Specs

  • Item Pump
  • Type Pedestal
  • HP 4
  • Duty Continuous
  • Inlet/Outlet (In.) 2 Clamp
  • Body Material Stainless Steel
  • Max. Head (Ft.) 25
  • Max. Suction Lift (Ft.) Dry 8 - 10 / Wet 18 - 22
  • Max. Liquid Temp. (F) 158
  • Impeller Neoprene
  • Max. Pressure (PSI) 15
  • Shaft Dia. (In.) 1-1/8
  • Self-Priming Yes
  • RPM 1725
  • Size Height O.C. (In.) 4
  • Mounting Holes O.C. (In.) 2 3/16 X 4 7/16
  • Min. Start Torque (In.-Lbs.) Fwd 24.2 / Rev 43.6
  • Seals Carbon, Ceramic
  • Bearings Stainless Steel
  • Shaft Material Stainless Steel
  • Application Suitable for Non Lubricating Liquids
  • Characteristics Can be Direct Coupled or Belt Driven
  • GPM of Water @ 10 Ft. of Head @ 1725 RPM 90
  • GPM of Water @ 30 Ft. of Head @ 1725 RPM 75
  • Max. SSU @ 1725 RPM 500
  • Length (In.) 14-3/16
  • Width (In.) 7-1/2
  • Height (In.) 8-3/4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, LA, MD, and VT.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.