Skip Content

NC
J.W. SPEAKER

Low Beam Headlight,2830 lm,Rectangle,LED

  • Item # 52XE93
  • My Part #
  • Mfr. Model # 8800 Evolution 2
  • Catalog Page # 970
  • UNSPSC # 25172901
Low Beam Headlight,2830 lm,Rectangle,LED close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $260.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The J.W. SpeakerĀ® Model 8800 Evolution 2 high-performance LED Low-Beam Headlight features improved light output, glare reduction, and light placement to meet the demands of on-road trucking. The headlight is designed as a drop-in replacement for the buckets/panels typically used in heavy-duty trucks. Its tough, die-cast housing offers protection from salt spray for efficient thermal management.

View More

Technical Specs

  • Item Low Beam Headlight
  • Lumens - Vehicle Lighting 2830 lm
  • Lens Shape - Vehicle Lighting Rectangular
  • Lighting Technology - Vehicle Lighting LED
  • Height - Vehicle Lighting 4-1/4"
  • Width - Vehicle Lighting 3-1/4"
  • Length - Vehicle Lighting 6-1/2"
  • Mounting - Vehicle Lighting Permanent
  • Wiring Connection - Vehicle Lighting Hardwired
  • Standards Buy America Standards, ECE Reg 112, Eco Friendly, FMVSS 108 Table XIX, IEC IP69K
  • Type LED
  • Color Black
  • Post No
  • Lamp Life 40,000 hr.
  • Volt Bulb 10 to 32
  • Number of Bulbs 5
  • Material Polycarbonate
  • Current Rating 2.25A
  • Fits Car, Truck, Trailer, Van
  • Used For Cars, Trucks, Vans
  • Housing Material Polycarbonate
  • Lens Color Clear
  • Housing Color Black
  • Lens Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.