Skip Content

 
JUSTRITE

Type I Safety Can

Type I Safety Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Type I Safety Can 
Capacity
Please Select
Color
Please Select
Material
Please Select
Height
Please Select
Length
Please Select
Width
Please Select
Outside Dia.
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
43 Products
Compare /
Item #
Mfr.
Model #
Capacity
Color
Material
Height
Length
Width
Outside Dia.
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
10001
1/8 gal.
Red
Galvanized Steel
6-3/4"
6-3/4"
4-5/8"
4-3/8"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$114.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $114.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/8 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 6-3/4"
  • Length 6-3/4"
  • Width 4-5/8"
  • Outside Dia. 4-3/8"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
10101
1/4 gal.
Red
Galvanized Steel
8-1/4"
8-1/4"
4-5/8"
4-3/8"
Full Fisted Grip Handle

$69.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $69.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/4 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 8-1/4"
  • Length 8-1/4"
  • Width 4-5/8"
  • Outside Dia. 4-3/8"
  • Includes Full Fisted Grip Handle
10111
1/4 gal.
Yellow
Galvanized Steel
8-1/4"
4-3/8"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$190.75 / each

Enter location to check availability
Catalog Page #  NA

Price $190.75 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1/4 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 8-1/4"
  • Outside Dia. 4-3/8"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7110300
1 gal.
Blue
Galvanized Steel
11"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$83.35 / each

Enter location to check availability
Catalog Page #  NA

Price $83.35 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7110400
1 gal.
Green
Galvanized Steel
11"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$83.75 / each

Enter location to check availability
Catalog Page #  NA

Price $83.75 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7110410
1 gal.
Green
Galvanized Steel
11"
9-1/2"
Funnel

$94.20 / each

Enter location to check availability
Catalog Page #  NA

Price $94.20 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7110100
1 gal.
Red
Galvanized Steel
11"
11-1/2"
7-1/4"
9-1/2"
Full Fisted Grip Handle

$62.95 / each

Enter location to check availability
Catalog Page #  2289 

Price $62.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11"
  • Length 11-1/2"
  • Width 7-1/4"
  • Outside Dia. 9-1/2"
  • Includes Full Fisted Grip Handle
7110110
1 gal.
Red
Galvanized Steel
11"
9-1/2"
Funnel

$82.40 / each

Enter location to check availability
Catalog Page #  NA

Price $82.40 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes Funnel
10301
1 gal.
Red
Galvanized Steel
11-1/2"
7-1/4In
7-1/4"
Trigger Handle

$73.60 / each

Enter location to check availability
Catalog Page #  2289 

Price $73.60 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11-1/2"
  • Width 7-1/4In
  • Outside Dia. 7-1/4"
  • Includes Trigger Handle
12162
1 gal.
White
Polyethylene
12-3/4"
7-5/8"
4-5/8"
Current Carrying Carbon

$102.75 / each

Enter location to check availability
Catalog Page #  2293 

Price $102.75 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color White
  • Material Polyethylene
  • Height 12-3/4"
  • Length 7-5/8"
  • Width 4-5/8"
  • Includes Current Carrying Carbon
7110200
1 gal.
Yellow
Galvanized Steel
11"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$83.75 / each

Enter location to check availability
Catalog Page #  NA

Price $83.75 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7110210
1 gal.
Yellow
Galvanized Steel
11"
9-1/2"
Funnel

$76.30 / each

Enter location to check availability
Catalog Page #  NA

Price $76.30 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 1 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7120300
2 gal.
Blue
Galvanized Steel
13-3/4"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$87.25 / each

Enter location to check availability
Catalog Page #  NA

Price $87.25 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7120310
2 gal.
Blue
Galvanized Steel
13-3/4"
9-1/2"
Funnel

$99.95 / each

Enter location to check availability
Catalog Page #  NA

Price $99.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7120400
2 gal.
Green
Galvanized Steel
13-3/4"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$89.45 / each

Enter location to check availability
Catalog Page #  NA

Price $89.45 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7120410
2 gal.
Green
Galvanized Steel
13-3/4"
9-1/2"
Funnel

$97.45 / each

Enter location to check availability
Catalog Page #  NA

Price $97.45 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7120100
2 gal.
Red
Galvanized Steel
13-3/4"
12-5/8"
9-3/8"
9-1/2"
Full Fisted Grip Handle

$66.50 / each

Enter location to check availability
Catalog Page #  2289 

Price $66.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 13-3/4"
  • Length 12-5/8"
  • Width 9-3/8"
  • Outside Dia. 9-1/2"
  • Includes Full Fisted Grip Handle
7120110
2 gal.
Red
Galvanized Steel
13-3/4"
9-1/2"
Funnel

$88.15 / each

Enter location to check availability
Catalog Page #  NA

Price $88.15 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7120200
2 gal.
Yellow
Galvanized Steel
13-3/4"
9-1/2"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$89.00 / each

Enter location to check availability
Catalog Page #  NA

Price $89.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7120210
2 gal.
Yellow
Galvanized Steel
13-3/4"
9-1/2"
Funnel

$99.95 / each

Enter location to check availability
Catalog Page #  NA

Price $99.95 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 13-3/4"
  • Outside Dia. 9-1/2"
  • Includes Funnel
7125300
2-1/2 gal.
Blue
Galvanized Steel
11-1/2"
11-3/4"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$80.40 / each

Enter location to check availability
Catalog Page #  NA

Price $80.40 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7125310
2-1/2 gal.
Blue
Galvanized Steel
11-1/2"
11-3/4"
Funnel

$105.15 / each

Enter location to check availability
Catalog Page #  NA

Price $105.15 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Funnel
7125400
2-1/2 gal.
Green
Galvanized Steel
11-1/2"
11-3/4"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$80.40 / each

Enter location to check availability
Catalog Page #  NA

Price $80.40 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7125410
2-1/2 gal.
Green
Galvanized Steel
11-1/2"
11-3/4"
Funnel

$72.80 / each

Enter location to check availability
Catalog Page #  NA

Price $72.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Funnel
7125100
2-1/2 gal.
Red
Galvanized Steel
11-1/2"
11-1/2"
11-3/4"
11-3/4"
Full Fisted Grip Handle

$71.80 / each

Enter location to check availability
Catalog Page #  2289 

Price $71.80 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11-1/2"
  • Length 11-1/2"
  • Width 11-3/4"
  • Outside Dia. 11-3/4"
  • Includes Full Fisted Grip Handle
7125110
2-1/2 gal.
Red
Galvanized Steel
11-1/2"
11-3/4"
Funnel

$89.85 / each

Enter location to check availability
Catalog Page #  NA

Price $89.85 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Funnel
14261
2-1/2 gal.
Red
Polyethylene
14-1/4"
10-3/4"
Stainless Steel Hardware

$154.00 / each

Enter location to check availability
Catalog Page #  2289 

Price $154.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Red
  • Material Polyethylene
  • Height 14-1/4"
  • Outside Dia. 10-3/4"
  • Includes Stainless Steel Hardware
7125200
2-1/2 gal.
Yellow
Galvanized Steel
11-1/2"
11-3/4"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$75.35 / each

Enter location to check availability
Catalog Page #  NA

Price $75.35 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7225250
2-1/2 gal.
Yellow
Galvanized Steel
11-1/2"
11-3/4"
Bottom Faucet

$255.25 / each

Enter location to check availability
Catalog Page #  NA

Price $255.25 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Bottom Faucet
7225240
2-1/2 gal.
Yellow
Galvanized Steel
11-1/2"
11-3/4"
Bottom Faucet

$251.50 / each

Enter location to check availability
Catalog Page #  NA

Price $251.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Bottom Faucet
7125210
2-1/2 gal.
Yellow
Galvanized Steel
11-1/2"
11-3/4"
Funnel

$103.05 / each

Enter location to check availability
Catalog Page #  NA

Price $103.05 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 2-1/2 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Funnel
7150300
5 gal.
Blue
Galvanized Steel
16-7/8"
11-3/4"
Full Fisted Grip Handle

$69.90 / each

Enter location to check availability
Catalog Page #  2289 

Price $69.90 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Full Fisted Grip Handle
7150310
5 gal.
Blue
Galvanized Steel
16-7/8"
11-3/4"
Funnel

$86.90 / each

Enter location to check availability
Catalog Page #  NA

Price $86.90 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Blue
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Funnel
7150400
5 gal.
Green
Galvanized Steel
16-7/8"
11-3/4"
3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester

$104.15 / each

Enter location to check availability
Catalog Page #  NA

Price $104.15 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes 3-1/2" Long Chemical Resistant Stainless Steel Flame Arrester
7150410
5 gal.
Green
Galvanized Steel
16-7/8"
11-3/4"
Funnel

$107.55 / each

Enter location to check availability
Catalog Page #  NA

Price $107.55 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Green
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Funnel
7150147
5 gal.
Red
Galvanized Steel
15-7/8"
11-3/4"
Top Faucet

$254.25 / each

Enter location to check availability
Catalog Page #  NA

Price $254.25 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 15-7/8"
  • Outside Dia. 11-3/4"
  • Includes Top Faucet
7150100
5 gal.
Red
Galvanized Steel
16-7/8"
17"
11-1/2"
11-3/4"
Full Fisted Grip Handle

$67.45 / each

Enter location to check availability
Catalog Page #  2289 

Price $67.45 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 16-7/8"
  • Length 17"
  • Width 11-1/2"
  • Outside Dia. 11-3/4"
  • Includes Full Fisted Grip Handle
7150110
5 gal.
Red
Galvanized Steel
16-7/8"
11-3/4"
Funnel

$55.15 / each

Enter location to check availability
Catalog Page #  NA

Price $55.15 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Funnel
14561
5 gal.
Red
Polyethylene
16"
12-3/4"
Stainless Steel Hardware

$226.50 / each

Enter location to check availability
Catalog Page #  2289 

Price $226.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Red
  • Material Polyethylene
  • Height 16"
  • Outside Dia. 12-3/4"
  • Includes Stainless Steel Hardware
7150240
5 gal.
Yellow
Galvanized Steel
16-7/8"
11-3/4"
Bottom Faucet

$280.00 / each

Enter location to check availability
Catalog Page #  NA

Price $280.00 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Bottom Faucet
7150250
5 gal.
Yellow
Galvanized Steel
16-7/8"
11-3/4"
Bottom Faucet

$199.50 / each

Enter location to check availability
Catalog Page #  NA

Price $199.50 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Bottom Faucet
7150200
5 gal.
Yellow
Galvanized Steel
16-7/8"
11-3/4"
Full Fisted Grip Handle

$73.55 / each

Enter location to check availability
Catalog Page #  2289 

Price $73.55 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Full Fisted Grip Handle
7150210
5 gal.
Yellow
Galvanized Steel
16-7/8"
11-3/4"
Funnel

$104.85 / each

Enter location to check availability
Catalog Page #  NA

Price $104.85 / each

Technical Specs

  • Item Type I Safety Can
  • Capacity 5 gal.
  • Color Yellow
  • Material Galvanized Steel
  • Height 16-7/8"
  • Outside Dia. 11-3/4"
  • Includes Funnel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More