Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JUSTRITE

(2) 55 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 59" x 34", Manual Door Type

  • Item# 1YNH2
  • Mfr. Model# 899160
  • Catalog Page# 1931
  • UNSPSC# 56111906
(2) 55 gal. Hazardous Waste and Drum Storage Cabinet, 65" x 59" x 34", Manual Door Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,327.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 615.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed of fully welded 18-ga. galvanized steel, with upper and lower vents and connections for 2" threaded fittings, this flammable drum storage cabinet helps to keep flammable liquids safe and protected. Rollers help to make loading and unloading easier.

View More

Technical Specs

  • Item Vertical Drum Safety Cabinet
  • Safety Cabinet Application Hazardous Waste and Drum Storage Cabinet
  • Capacity (2) 55 gal.
  • Flammable Cabinet Type Vertical Drum
  • Height 65"
  • Width 59"
  • Depth 34"
  • Door Type Manual
  • Number of Shelves 1
  • Safety Cabinet Type Vertical Drum
  • Number of Doors 2
  • Color Yellow
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30
  • Standards OSHA, NFPA Code 30
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label, Rollers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.