Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

Single Drum Spill Container, Yellow

  • Item# 5LTP6
  • Mfr. Model# 28686
  • Catalog Page# N/A
  • UNSPSC# 24101907
Single Drum Spill Container,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Single Drum Spill Container
  • Spill Capacity 66 gal.
  • Height 31-3/4"
  • Width 31"
  • Inside Dia. 31"
  • Outside Dia. 33"
  • Color Yellow
  • Material Polyethylene
  • Standards EPA 40 CFR 264.175/NFPA 1 Uniform Fire Code/SPCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.