Skip Content

TP
JUSTRITE

Shelving Kit, For Use With Only 16 Drum Lockers Without Explosion Relief Panels

  • Item # 32XT73
  • My Part #
  • Mfr. Model # 915105
  • Catalog Page # N/A
  • UNSPSC # 78131803
Shelving Kit, For Use With Only 16 Drum Lockers Without Explosion Relief Panels close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,802.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 117.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These two-tier, galvanized steel shelves are 16-in (406-mm) wide with mounting brackets. They are designed for use on the back wall of outdoor safety lockers. Not available on locker models with explosion relief panels. Shelf package for 2- and 4-drum models will limit the ability to load locker to full drum capacity.

View More

Technical Specs

  • Item Shelving Kit
  • For Use With Only 16 Drum Lockers Without Explosion Relief Panels
  • Height 6"
  • Width 16"
  • Depth 102"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.