Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JUSTRITE

Safety Locker, For Use With Mfr. No. 911021, 914020, 912021, 913021

  • Item # 32XT69
  • My Part #
  • Mfr. Model # 915001
  • Catalog Page # N/A
  • UNSPSC # 56101520
Safety Locker, For Use With Mfr. No. 911021, 914020, 912021, 913021 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This loading ramp features steel construction with anti-skid yellow paint. It is designed for use with non-combustible, outdoor safety lockers. The lockers feature heavy-gauge steel construction and built-in secondary containment. They are recommended for outdoor storage of 55-gallon (200-liter) hazardous chemical drums, including flammable and combustible liquids.

View More

Technical Specs

  • Item Safety Locker
  • For Use With Mfr. No. 911021, 914020, 912021, 913021
  • Height 14"
  • Width 48"
  • Depth 120"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.