Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

2 gal. Polyethylene Safety Disposal Can with Fixed Position Handle, Red

  • Item# 3AH67
  • Mfr. Model# 14762
  • Catalog Page# 2290
  • UNSPSC# 24112207
2 gal. Polyethylene Safety Disposal Can with Fixed Position Handle, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $219.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temporarily store chemical waste with this polyethylene safety disposal can. It features a large, 4"W spout for controlled filling and pouring during disposal. It also features an automatic vent, stainless steel fittings, flame arrestor, and free swing handle. The lid locks open for easy pouring. Use with aggressive chemicals and corrosives.

View More

Technical Specs

  • Item Safety Disposal Can
  • Capacity 2 gal.
  • Used For Flammables and Corosives
  • Color Red
  • Material Polyethylene
  • Fitting Material Stainless Steel
  • Handle Fixed Position
  • Height 14-3/4"
  • Outside Dia. 12"
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.