Skip Content

ST
JUSTRITE

Safety Disposal Can, 5 gal., Corrosives, Polyethylene, White

  • Item # 1AD89
  • My Part #
  • Mfr. Model # 12765
  • Catalog Page # 1886
  • UNSPSC # 24112207
Safety Disposal Can, 5 gal., Corrosives, Polyethylene, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $144.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-close acid/corrosive safety can stores acids and caustics. It also features a spring-close cap to provide a tight seal. Containers are marked in liters, quarts, and gallons for accurate filling and dispensing.

View More

Technical Specs

  • Item Safety Disposal Can
  • Can Capacity 5 gal.
  • For Use With Liquid Corrosives
  • Can Material Polyethylene
  • Can Color White
  • Height 20"
  • Outside Dia. 12"
  • Handle Fixed Position
  • Length 12"
  • Width 12"
  • Includes Stainless Steel Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.