Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

34" x 34" x 65" Galvanized Steel Paint and Ink Safety Cabinet with Self-Closing Doors, Red

  • Item# 6VTG9
  • Mfr. Model# 896031
  • Catalog Page# 2286
  • UNSPSC# 24112402
34" x 34" x 65" Galvanized Steel Paint and Ink Safety Cabinet with Self-Closing Doors, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,491.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 413.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Specialty Safety Storage Cabinets
• Meet OSHA and NFPA Code 30 standards FM approved, except 4- to 24-gal. steel cabinets and all polyethylene cabinets
18-ga. galvanized steel cabinets have powder-coat finish. Justrite® models feature a padlockable U-Loc™ paddle handle. SpillSlope™ shelves adjust on 3" centers, and Haz-Alert™ reflective labeling. Eagle models feature button latch and shelf brackets on 4-3/4" centers. Polyethylene cabinets are constructed of 100% polyethylene and include 1-gal. internal and top sump areas. Also feature integral handles with locking tab and door storage area for smaller containers.
Paint/Ink
Cabinets have a baked-on, high-gloss epoxy powder-coat finish.

View More

Technical Specs

  • Item Paint and Ink Safety Cabinet
  • Safety Cabinet Type Standard
  • Safety Cabinet Application Paint and Ink Cabinet
  • Capacity 96 gal.
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Red
  • Height 65"
  • Width 34"
  • Depth 34"
  • Material Galvanized Steel
  • Finish Epoxy
  • Number of Shelves 5
  • Additional Shelf 1YNG4
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.