Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

Flammable Safety Cabinet, 4 Gal., Red

  • Item# 4HTU8
  • Mfr. Model# 890401
  • Catalog Page# 2285
  • Catalog Group# E4581
  • UNSPSC# 24112402
Flammable Safety Cabinet,4 Gal.,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $583.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 65.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Safety Storage Cabinets
Cabinets
• FM Approved except 4-gal. cabinets Meet OSHA and NFPA Code 30 standards
Constructed of fully welded, 18-ga. galvanized steel with powder-coat finish. U-Loc™ paddle handle with slip-resistant grip features fail-safe, 3-point self-latching system and 2 keys; will accept a padlock for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety. Available in a variety of colors: gray , red , white , yellow .

View More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 4 gal.
  • Door Type Manual
  • Number of Doors 1
  • Color Red
  • Height 22"
  • Width 17"
  • Depth 17"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Standards OSHA, NFPA Code 30
  • Includes Hazardous Warning Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.