Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

23-1/4" x 18" x 65" Galvanized Steel Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow

  • Item# 1YNH4
  • Mfr. Model# 892220
  • Catalog Page# 2285
  • UNSPSC# 56111906
23-1/4" x 18" x 65" Galvanized Steel Flammable Liquid Safety Cabinet with Self-Closing Doors, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $954.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 209.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Slimline steel safety storage cabinet. Offers a slim width design to allow extra storage space. Constructed of fully welded, 18-ga. galvanized steel with powder-coat finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

View More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Slimline
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 22 gal.
  • Door Type Self-Closing
  • Number of Doors 1
  • Color Yellow
  • Height 65"
  • Width 23-1/4"
  • Depth 18"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 3
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Includes Hazardous Warning Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.