Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

35" x 22" x 35" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, Yellow

  • Item# 1YNF8
  • Mfr. Model# 892300
  • Catalog Page# 2285
  • UNSPSC# 56111906
35" x 22" x 35" Galvanized Steel Flammable Liquid Safety Cabinet with Manual Doors, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $941.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 181.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Under-counter mount cabinet features 3" kick space and fits well under counters, fume hoods, and windows. Constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

View More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Under Counter
  • Safety Cabinet Application Flammable Cabinet
  • Capacity 22 gal.
  • Door Type Manual
  • Number of Doors 2
  • Color Yellow
  • Height 35"
  • Width 35"
  • Depth 22"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Number of Shelves 1
  • Standards OSHA, NFPA Code 30, FM
  • Includes Hazardous Warning Label
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Cabinet looks great. It looks sturdy and acceptable. July 17, 2012
  • 2016-08-25 T02:37:41.296-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1YNF8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.