Skip Content

 
JUSTRITE

Replacement Grate

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Replacement Grate 
  • Color Black 
  • Material Recycled Polyethylene 
  • Width 24" 
  • Height 2-1/2" 
For Use With
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
For Use With
Length
Price
Qty
Please use Qty box to add item(s) to cart.
28259
(3) and (4) Drum Pallets
48"

$91.60 / each

Enter location to check availability
Catalog Page #  NA

Price $91.60 / each

Technical Specs

  • Item Replacement Grate
  • Color Black
  • Material Recycled Polyethylene
  • For Use With (3) and (4) Drum Pallets
  • Length 48"
  • Width 24"
  • Height 2-1/2"
28260
Accumulation Center
24"

$45.10 / each

Enter location to check availability
Catalog Page #  NA

Price $45.10 / each

Technical Specs

  • Item Replacement Grate
  • Color Black
  • Material Recycled Polyethylene
  • For Use With Accumulation Center
  • Length 24"
  • Width 24"
  • Height 2-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More