Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

Pesticide Safety Cabinet, Manual Door Type, 30 gal. Capacity, 38-1/4" Height, 43" Width, 18" Depth

  • Item# 3NPH8
  • Mfr. Model# 893004
  • Catalog Page# 2286
  • UNSPSC# 24112402
Pesticide Safety Cabinet, Manual Door Type, 30 gal. Capacity, 38-1/4" Height, 43" Width, 18" Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,534.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 254.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Galvanized steel safety storage cabinet, designed for storing pesticides safely. Features a high-gloss powder-coat finish. Includes an inside bottom polyethylene platform and poly shelf trays.

View More

Technical Specs

  • Item Pesticide Safety Cabinet
  • Mounting Type Standard
  • Capacity 30 gal.
  • Door Type Manual
  • Number of Doors 2
  • Color Green
  • Height 38-1/4"
  • Width 43"
  • Depth 18"
  • Door Opening Height 40"
  • Door Opening Width 40"
  • Material Galvanized Steel
  • Finish Powder Coated
  • Handle Type Recessed Paddle
  • Number of Shelves 1
  • Additional Shelf 1YNH7
  • Sump Capacity 5.15 gal.
  • Standards OSHA, NFPA Code 30, FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.