Skip Content


Interior Light with Ventilation System, For Use With Securall Outdoor Drum Storage Buildings

  • Item # 32XT90
  • My Part #
  • Mfr. Model # 915501
  • Catalog Page # N/A
  • UNSPSC # 78131803
Safety Storage Interior Light/Vent close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,937.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This interior light and fan electrical package features an explosion-proof light with exterior on/off switch. It also features explosion-proof conduit and wiring with seal-offs, and an explosion-proof mechanical ventilator tied to the light switch for forced vapor removal at 750 CFM. It must be purchased in conjunction with a non-combustible locker to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Interior Light with Ventilation System
  • For Use With Securall Outdoor Drum Storage Buildings
  • Height 36"
  • Width 36"
  • Depth 36"
  • Includes Interior Explosion-Proof Light, Exterior On/Off Switch, Explosion Proof Mechanical Ventilator, Explosion-Proof Conduit and Wiring with Seal-Offs
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.