Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

HPLC Waste Can, 5 gal. Capacity, PTFE and EDPM Seal Material, (1) Stainless Steel and (1) Polypropyl

  • Item# 1YNK3
  • Mfr. Model# BY12755
  • Catalog Page# 2293
  • UNSPSC# 24121807
HPLC Waste Can, 5 gal. Capacity, PTFE and EDPM Seal Material, (1) Stainless Steel and (1) Polypropyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $570.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HPLC Quick-Disconnect Waste Cans
Quick-disconnect fittings enable easy switch-out of cans, preventing further vapor release or solvent leakage. Auto-vent vapor pressure relief.
HPLC Quick-Disconnect Waste Cans, Manifold Kits, and Accessories
Maximize safe, odor-free collection of high-performance liquid chromatography (HPLC) wastes. Select fitting and seal material based on the chemical compatibility of the liquid involved.
• Meet OSHA and NFPA Code 30 standards Meet EPA 40 requirements

View More

Technical Specs

  • Item HPLC Waste Can
  • Capacity 5 gal.
  • Color White
  • Fittings (1) Stainless Steel and (1) Polypropylene
  • Seal Material PTFE and EDPM
  • Material Polyethylene
  • Height 20"
  • Outside Dia. 12"
  • Standards FM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.