Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JUSTRITE

Floor and Sump Liner, For Use With Mfr. No. 911041,914040,912041,913041

  • Item # 32XT76
  • My Part #
  • Mfr. Model # 915203
  • Catalog Page # N/A
  • UNSPSC # 78131803
Floor and Sump Liner, For Use With Mfr. No. 911041,914040,912041,913041 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This flooring features a high-density polyethylene (HDPE) sump liner and fiberglass grate for acid and corrosive chemical spill resistance. It is designed for use with outdoor safety lockers. Must be purchased in conjunction with a locker to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Floor and Sump Liner
  • For Use With Mfr. No. 911041,914040,912041,913041
  • Height 6"
  • Width 36"
  • Depth 54"
  • Includes Polyethylene Sump Liner and Fiberglass Grate Flooring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.