Skip Content

TP
JUSTRITE

Floor and Sump Liner, For Use With Mfr. No. 911021,914020,912021,913021

  • Item # 32XT75
  • My Part #
  • Mfr. Model # 915201
  • Catalog Page # N/A
  • UNSPSC # 78131803
Safety Storage Floor Sump Liner close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,602.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This flooring features a high-density polyethylene (HDPE) sump liner and fiberglass grate for acid and corrosive chemical spill resistance. It is designed for use with outdoor safety lockers. Must be purchased in conjunction with a locker to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Floor and Sump Liner
  • For Use With Mfr. No. 911021,914020,912021,913021
  • Height 6"
  • Width 36"
  • Depth 54"
  • Includes Polyethylene Sump Liner and Fiberglass Grate Flooring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.