DV
JUSTRITE

Exterior Light, For Use With Securall Outdoor Drum Storage Buildings

  • Item # 32XT91
  • My Part #
  • Mfr. Model # 915503
  • Catalog Page # N/A
  • UNSPSC # 78131803
Exterior Light, For Use With Securall Outdoor Drum Storage Buildings close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Interior light and fan package Is designed for use with two-hour, fire-rated lockers. Each package includes an interior, explosion-proof light with an exterior on/off switch. It also includes an explosion-proof mechanical ventilator tied to light switch for forced vapor removal at 750 CFM, with explosion-proof conduit and wiring with seal-offs. The lockers are manufactured with fire-rated and weatherproof construction, featuring multiple layers of fire-resistant gypsum between exterior heavy gauge steel and interior galvannealed sheet steel for maximum durability. The interior light and fan package must be purchased in conjunction with a locker to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Exterior Light
  • For Use With Securall Outdoor Drum Storage Buildings
  • Height 18"
  • Width 18"
  • Depth 18"
  • Includes Explosion-Proof Light and Photocell Activated
How can we improve our Technical Specifications?

Compliance and Restrictions

None