TP
JUSTRITE

Explosion Proof Heater, For Use With Mfr. No. 914120,914160,912121,912161,913121,913161

  • Item # 32XT86
  • My Part #
  • Mfr. Model # 915311
  • Catalog Page # N/A
  • UNSPSC # 78131803
Explosion Proof Heater, For Use With Mfr. No. 914120,914160,912121,912161,913121,913161 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,578.88 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 275.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This explosion-proof, wall-mounted heater and air conditioner package is designed for use with two-hour, fire-rated lockers. The lockers are manufactured with fire-rated and weatherproof construction, featuring multiple layers of fire-resistant gypsum between exterior heavy gauge steel and interior galvannealed sheet steel for maximum durability. Use near existing structures and/or property set-backs. Must be purchased in conjunction with a locker to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Explosion Proof Heater
  • For Use With Mfr. No. 914120,914160,912121,912161,913121,913161
  • Height 21"
  • Width 50"
  • Depth 43"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.