Skip Content


Dry Chemical Fire Suppression System, For Use With Mfr. No. 911061,911091,911121,911161,914060,91409

  • Item # 32XT89
  • My Part #
  • Mfr. Model # 915405
  • Catalog Page # N/A
  • UNSPSC # 78131803
Safety Storage Dry Chem Fire System close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,250.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dry, chemical-fire suppression system features an agent cylinder and is FM-approved, UL Listed, ABC type, with one pull station and means of remote annunciation. Must be purchased in conjunction with a 6-drum locker or larger to ensure proper installation and to retain FM approval.

View More

Technical Specs

  • Item Dry Chemical Fire Suppression System
  • For Use With Mfr. No. 911061,911091,911121,911161,914060,914090,914120,914160,912061,912091,912121,912161,913061,913091,913121,913161
  • Height 20"
  • Width 20"
  • Depth 49"
  • Includes Dry Chemical System with Agent Cylinder, Pull Station and Means of Remote Annunciation
  • Standards FM-approved, UL
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.