Skip Content

 
JUSTRITE

Drum Spill Containment Pallet

Drum Spill Containment Pallet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Drum Spill Containment Pallet 
  • Material Recycled Polyethylene 
Number of Drums
Please Select
Spill Capacity
Please Select
Length
Please Select
Load Capacity
Please Select
Width
Please Select
Height
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
27 Products
Compare /
Item #
Mfr.
Model #
Number of Drums
Spill Capacity
Length
Load Capacity
Width
Height
Color
Price
Qty
Please use Qty box to add item(s) to cart.
28653
1
12 gal.
25"
1250 lb
25"
5-1/2"
Black

$161.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $161.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 12 gal.
  • Length 25"
  • Load Capacity 1250 lb
  • Width 25"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Black
28652
1
12 gal.
25"
1250 lb
25"
5-1/2"
Yellow

$153.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $153.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 1
  • Spill Capacity 12 gal.
  • Length 25"
  • Load Capacity 1250 lb
  • Width 25"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Yellow
28655
2
24 gal.
25"
2500 lb
49"
5-1/2"
Black

$158.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $158.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 24 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Black
28654
2
24 gal.
25"
2500 lb
49"
5-1/2"
Yellow

$265.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $265.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 24 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Yellow
28625
2
66 gal.
25"
2500 lb
49"
18"
Black

$309.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $309.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 18"
  • Material Recycled Polyethylene
  • Color Black
28623
2
66 gal.
25"
2500 lb
49"
18"
Black

$253.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $253.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 18"
  • Material Recycled Polyethylene
  • Color Black
28624
2
66 gal.
25"
2500 lb
49"
18"
Yellow

$324.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $324.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 18"
  • Material Recycled Polyethylene
  • Color Yellow
28622
2
66 gal.
25"
2500 lb
49"
18"
Yellow

$410.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $410.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 66 gal.
  • Length 25"
  • Load Capacity 2500 lb
  • Width 49"
  • Height 18"
  • Material Recycled Polyethylene
  • Color Yellow
28672
2
67 gal.
45"
2500 lb
55"
9"
Black

$510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 2
  • Spill Capacity 67 gal.
  • Length 45"
  • Load Capacity 2500 lb
  • Width 55"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Black
28627
3
75 gal.
25"
3750 lb
73"
11-5/8"
Black

$371.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $371.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 3750 lb
  • Width 73"
  • Height 11-5/8"
  • Material Recycled Polyethylene
  • Color Black
28629
3
75 gal.
25"
3750 lb
73"
11-5/8"
Black

$468.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $468.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 3750 lb
  • Width 73"
  • Height 11-5/8"
  • Material Recycled Polyethylene
  • Color Black
28626
3
75 gal.
25"
3750 lb
73"
11-5/8"
Yellow

$399.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $399.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 3750 lb
  • Width 73"
  • Height 11-5/8"
  • Material Recycled Polyethylene
  • Color Yellow
28628
3
75 gal.
25"
3750 lb
73"
11-5/8"
Yellow

$450.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $450.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 3
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 3750 lb
  • Width 73"
  • Height 11-5/8"
  • Material Recycled Polyethylene
  • Color Yellow
28657
4
49 gal.
49"
5000 lb.
49"
5-1/2"
Black

$476.25 / each

Enter location to check availability
Catalog Page #  2278 

Price $476.25 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 49 gal.
  • Length 49"
  • Load Capacity 5000 lb.
  • Width 49"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Black
28656
4
49 gal.
49"
5000 lb.
49"
5-1/2"
Yellow

$433.75 / each

Enter location to check availability
Catalog Page #  2278 

Price $433.75 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 49 gal.
  • Length 49"
  • Load Capacity 5000 lb.
  • Width 49"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Yellow
28637
4
73 gal.
49"
5000 lb.
49"
10-1/4"
Black

$614.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $614.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 73 gal.
  • Length 49"
  • Load Capacity 5000 lb.
  • Width 49"
  • Height 10-1/4"
  • Material Recycled Polyethylene
  • Color Black
28635
4
73 gal.
49"
5000 lb.
49"
10-1/4"
Black

$549.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $549.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 73 gal.
  • Length 49"
  • Load Capacity 5000 lb.
  • Width 49"
  • Height 10-1/4"
  • Material Recycled Polyethylene
  • Color Black
28634
4
73 gal.
49"
5000 lb.
49"
10-1/4"
Yellow

$545.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $545.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 73 gal.
  • Length 49"
  • Load Capacity 5000 lb.
  • Width 49"
  • Height 10-1/4"
  • Material Recycled Polyethylene
  • Color Yellow
28631
4
75 gal.
25"
5000 lb.
97"
9"
Black

$460.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $460.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 5000 lb.
  • Width 97"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Black
28633
4
75 gal.
25"
5000 lb.
97"
9"
Black

$797.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $797.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 5000 lb.
  • Width 97"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Black
28632
4
75 gal.
25"
5000 lb.
97"
9"
Yellow

$520.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $520.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 5000 lb.
  • Width 97"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Yellow
28630
4
75 gal.
25"
5000 lb.
97"
9"
Yellow

$530.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $530.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 75 gal.
  • Length 25"
  • Load Capacity 5000 lb.
  • Width 97"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Yellow
28673
4
79 gal.
55"
5000 lb.
55"
9"
Black

$605.50 / each

Enter location to check availability
Catalog Page #  NA

Price $605.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Spill Capacity 79 gal.
  • Length 55"
  • Load Capacity 5000 lb.
  • Width 55"
  • Height 9"
  • Material Recycled Polyethylene
  • Color Black
28659
6
73 gal.
49"
7500 lb
73"
5-1/2"
Black

$803.50 / each

Enter location to check availability
Catalog Page #  2278 

Price $803.50 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 73 gal.
  • Length 49"
  • Load Capacity 7500 lb
  • Width 73"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Black
28658
6
73 gal.
49"
7500 lb
73"
5-1/2"
Yellow

$448.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $448.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 6
  • Spill Capacity 73 gal.
  • Length 49"
  • Load Capacity 7500 lb
  • Width 73"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Yellow
28661
8
98 gal.
49"
10,000 lb.
97"
5-1/2"
Black

$1,096.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $1,096.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 98 gal.
  • Length 49"
  • Load Capacity 10,000 lb.
  • Width 97"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Black
28660
8
98 gal.
49"
10,000 lb.
97"
5-1/2"
Yellow

$1,096.00 / each

Enter location to check availability
Catalog Page #  2278 

Price $1,096.00 / each

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 8
  • Spill Capacity 98 gal.
  • Length 49"
  • Load Capacity 10,000 lb.
  • Width 97"
  • Height 5-1/2"
  • Material Recycled Polyethylene
  • Color Yellow
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More