Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
JUSTRITE

1/2 gal. Galvanized Steel Drain Can, Red

  • Item# 2RYG8
  • Mfr. Model# 09400
  • Catalog Page# 2291
  • UNSPSC# 78131803
1/2 gal. Galvanized Steel Drain Can, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $162.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.68 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hazardous Liquid Safety Cans
• Meet OSHA standards FM Approved
24-ga. galvanized steel cans with red powder-coat finish are used for general purpose solvents. Polyethylene cans are used with corrosive liquids or alcohol. Plunger and bench cans feature dasher plate to keep contents from ignition sources.
Solvent Can with Tray
• Meets EPA 40 requirements
Portable, leaktight can features spring-loaded, self-closing lid. Controls VOC emissions and cleaning agents. Accepts standard long cotton-tipped applicators and small cleaning utensils. Tray makes it easy to carry to point-of-use.

View More

Technical Specs

  • Item Drain Can
  • Capacity 1/2 gal.
  • Used For Flammables
  • Color Red
  • Material Galvanized Steel
  • Height 7"
  • Outside Dia. 10-1/2"
  • Standards EPA 40, NESAM, FM, OSHA and NFPA 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.