Skip Content
ST
JUSTRITE

Document Box,10-1/4 In. W,2-1/4 In. D

  • Item # 1YNC4
  • My Part #
  • Mfr. Model # 23303
  • Catalog Page # N/A
  • UNSPSC # 44122016
Document Box,10-1/4 In. W,2-1/4 In. D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Document Storage Boxes
Red, high-density polyethylene boxes are durable and rustproof. Mount on cabinets, machinery, equipment, or walls. Include heavy-duty mounting tape.
• Keep MSDS documents for compliance with OSHA 29 CFR 1910.1200

View More

Technical Specs

  • Item Document Box
  • Height 12-1/2"
  • Width 10-1/4"
  • Color Red
  • Material Plastic
  • Includes Heavy Duty Mounting Tape and (4) Yellow Labels
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Document Box,10-1/4 In. W,2-1/4 In. D is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Disappointment due to the web-page specification dimensions being undefined. They are OUTSIDE dimensions when the key functional characteristics are the INSIDE dimensions!!! Why would you a) not specify which dimensions are represented, b) Provide only outside dimensions when the key factor is that the intended document ACTUALLY FITS the space provided.Otherwise seems to be a nice box. I wonder what I can put in it now.
Date published: 2016-03-02
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1YNC4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.