Dispensing Bottle

3 products found with these common attributes:
  • Brand JUSTRITE
  • Item Dispensing Bottle
  • Material Polyethylene
  • Standards FM Approved
Narrow your results by
Capacity
Please Select
Color
Please Select
Outside Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Capacity
Color
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
32 oz. Dispensing Bottle, Polyethylene, Red
14010
32 oz.
Red
4"

$40.00 / each

Enter location to check availability
Catalog Page #  1876 

Sale Price $40.00 / each

Web Price $42.55

Technical Specs

  • Item Dispensing Bottle
  • Capacity 32 oz.
  • Material Polyethylene
  • Color Red
  • Outside Dia. 4"
  • Standards FM Approved
4 oz. Dispensing Bottle, Polyethylene, White
14002
4 oz.
White
2-1/4"

$61.27 / each

Enter location to check availability
Catalog Page #  1876 

Sale Price $61.27 / each

Web Price $68.08

Technical Specs

  • Item Dispensing Bottle
  • Capacity 4 oz.
  • Material Polyethylene
  • Color White
  • Outside Dia. 2-1/4"
  • Standards FM Approved
8 oz. Dispensing Bottle, Polyethylene, Red
14004
8 oz.
Red
3-1/8"

$35.89 / each

Enter location to check availability
Catalog Page #  1876 

Sale Price $35.89 / each

Web Price $38.18

Technical Specs

  • Item Dispensing Bottle
  • Capacity 8 oz.
  • Material Polyethylene
  • Color Red
  • Outside Dia. 3-1/8"
  • Standards FM Approved
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More