ST
JUSTRITE

Dip Tank, 8 gal., Benchtop, Galvanized Steel, Red, 14-1/4"

  • Item # 6AL11
  • My Part #
  • Mfr. Model # 27608
  • Catalog Page # N/A
  • UNSPSC # 24111806
Dip Tank, 8 gal., Benchtop, Galvanized Steel, Red, 14-1/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $114.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cleaning/dip tank features a manually operated cover that stays open for convenient access. It also features a fusible link that melts at 165°F to close over in case of fire. Constructed of 24-ga. Galvanized steel with red powder-coat finish.

View More

Technical Specs

  • Cleaning Tank Type Dip Tank
  • Can Capacity 8 gal.
  • Safety Can Mounting Style Benchtop
  • Can Material Galvanized Steel
  • Can Color Red
  • Height 14-1/4"
  • Outside Dia. 15-5/8"
  • Finish Powder Coated
  • Includes Fusible Link
  • Standards FM, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.