Skip Content

C3
JUSTRITE

Cease-Fire 15 gal. Round Funnel Top Decorative Fire-Resistant Trash Can, 25-3/4"H, Black

  • Item # 3VNE4
  • My Part #
  • Mfr. Model # 26615K
  • Catalog Page # N/A
  • Catalog Group # E7284
  • UNSPSC # 47121702
Cease-Fire 15 gal. Round Funnel Top Decorative Fire-Resistant Trash Can, 25-3/4"H, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $135.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This freestanding trash can is decorative for interior applications, and is also fire-resistant.

View More

Technical Specs

  • Item Fire-Resistant Trash Can
  • Indoor/Outdoor Indoor
  • Trash Container Capacity Range 0-19G
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Container Shape Round
  • Trash Container Capacity 15 gal.
  • Primary Container Color Black
  • Height 25-3/4"
  • Trash Can Dia./Width 15-1/4"
  • Opening Closure Type None
  • Container Depth 15-1/8"
  • Series Cease-Fire
  • Basic Container Material Metal
  • Specific Container Material Aluminum, Steel
  • Top Design Funnel Top
  • Finish Powder Coated
  • Lid Options Lid Included
  • For Use With Lid Grainger Item Number Lid included.
  • For Use With Lid Mfr. Model Number Lid included.
  • Includes 5-1/4" Dia. Opening, Protection Against Trash Fires in Plants, Hospitals, Schools, Offices and Stores
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.