Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

Red Cigarette Receptacle

  • Item# 3RYZ4
  • Mfr. Model# 26811R
  • Catalog Page# 1674
  • UNSPSC# 47121703
Red Cigarette Receptacle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $180.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cigarette Receptacle
  • Container Mounting Style Free-Standing
  • Color Red
  • Shape Cylindrical bottom with elongated neck
  • Base Dia. 11-1/2"
  • Height 38"
  • Material Stainless Steel
  • Container Strength Heavy Duty
  • Capacity 5 gal.
  • Container Depth 11-1/2"
  • Width 11-1/2"
  • Finish Powder Coat
  • Opening Size 1-1/2"
  • Top Design Rain Deflector Dome
  • Number of Openings 2
  • Series Heavy-Duty
  • Standards ADA compliant
  • Includes Galvanized Steel Pail Inner
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Durable and looks great A little pricey, but you get what you pay for. These are going in our new fire station so the glossy red paint job was perfect for the decor. They are durable metal products that look great. Comparable products costing less would not hold up or look as sharp. March 22, 2012
  • 2016-07-27 T21:18:54.533-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3RYZ4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.