JUSTRITE Biohazard Waste Can

7 products found with these common attributes:
  • Brand JUSTRITE
  • Item Biohazard Waste Can
Narrow your results by
Can Capacity
Please Select
Can Material
Please Select
Can Color
Please Select
Height
Please Select
Width
Please Select
Outside Dia.
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Can Capacity
Can Material
Can Color
Height
Width
Outside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
Biohazard Waste Can, 10 gal., White, White, 18-1/4
05930
10 gal.
Galvanized Steel
White
18-1/4"
13-15/16"

$127.58 / each

Enter location to check availability
Catalog Page #  NA

Web Price $127.58 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 10 gal.
  • Can Material Galvanized Steel
  • Can Color White
  • Height 18-1/4"
  • Outside Dia. 13-15/16"
Biohazard Waste Can, 10 gal., Silver, Silver, 18-1/4
05934
10 gal.
Steel
Silver
18-1/4"
14"

$166.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $166.00 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 10 gal.
  • Can Material Steel
  • Can Color Silver
  • Height 18-1/4"
  • Outside Dia. 14"
Biohazard Waste Can, 10 gal., White, White, 18-1/4
05935
10 gal.
Steel
White
18-1/4"
14"

$166.95 / each

Enter location to check availability
Catalog Page #  NA

Web Price $166.95 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 10 gal.
  • Can Material Steel
  • Can Color White
  • Height 18-1/4"
  • Outside Dia. 14"
Biohazard Waste Can, 6 gal., White, White, 15-7/8
05910
6 gal.
Galvanized Steel
White
15-7/8"
11-7/8"

$109.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $109.50 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 6 gal.
  • Can Material Galvanized Steel
  • Can Color White
  • Height 15-7/8"
  • Outside Dia. 11-7/8"
Biohazard Waste Can, 6 gal., Red, Red, 15-7/8
05910R
6 gal.
Steel
Red
15-7/8"
15"
11-7/8"

$114.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $114.50 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 6 gal.
  • Can Material Steel
  • Can Color Red
  • Height 15-7/8"
  • Width 15"
  • Outside Dia. 11-7/8"
Biohazard Waste Can, 6 gal., Silver, Silver, 15-7/8
05914
6 gal.
Steel
Silver
15-7/8"
11-7/8"

$133.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $133.35 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 6 gal.
  • Can Material Steel
  • Can Color Silver
  • Height 15-7/8"
  • Outside Dia. 11-7/8"
Biohazard Waste Can, 6 gal., White, White, 15-7/8
05915
6 gal.
Steel
White
15-7/8"
11-7/8"

$148.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $148.00 / each

Technical Specs

  • Item Biohazard Waste Can
  • Can Capacity 6 gal.
  • Can Material Steel
  • Can Color White
  • Height 15-7/8"
  • Outside Dia. 11-7/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More