Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

JUSTRITE

Drum Spill Cntnmnt Pallet, 4 Drum, 5k lb.

  • Item# 4WLW3
  • Mfr. Model# 28656
  • Catalog Page# 2278
  • UNSPSC# 24101907
Drum Spill Cntnmnt Pallet,4 Drum,5k lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $433.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 61.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Platform is made from 35% recycled polyethylene. UV protected and impervious to most chemicals, acids, and corrosives. Seamless design helps capture spills. Has grates that are self-locating and 21⁄2" thick for superior crack resistance. This low-profile unit customizes your work space. Combine units to achieve compliant sump capacities.

View More

Technical Specs

  • Item Drum Spill Containment Pallet
  • Number of Drums 4
  • Height 5-1/2"
  • Length 49"
  • Width 49"
  • Spill Capacity 49 gal.
  • Material Recycled Polyethylene
  • Load Capacity 5000 lb.
  • Color Yellow
  • Includes Joining Clips and Transfer Tube
  • Standards OSHA
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute 100% Total Recycled Content
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is UL Environment Claims Validation.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.