Skip Content

DG
JUSTRITE

7 ft. 6" x 10 ft. x 8 ft. 1" Galvanized Steel Outdoor Storage Locker with Not Rated Fire Rating, Gre

  • Item # 32XT67
  • My Part #
  • Mfr. Model # 914120
  • Catalog Page # 1883
  • UNSPSC # 56101520
Outdoor Pesticide Safety Storage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Agri-Turf™ outdoor fire-rated locker safely stores hazardous and flammable chemicals like herbicides, fungicides, pesticides, fertilizers, and other agri-chemicals. Locker features leakproof sump with removable galvanized steel grate flooring, forklift channels, static grounding connections, anchoring plates, and NFPA 704 diamond decal. Also feature dustproof interior light with weatherproof switch.

View More

Technical Specs

  • Item Outdoor Storage Locker
  • Safety Storage Application Pesticide Cabinet
  • Fire Rating Not Rated
  • Load Capacity 12,000 lb.
  • Height 8 ft. 1"
  • Width 7 ft. 6"
  • Depth 10 ft.
  • Door Opening Height 80"
  • Door Opening Width 42"
  • Door Type Manual
  • Number of Doors 1
  • Key Lock Type 3-Point
  • Material Galvanized Steel
  • Color Green
  • Standards EPA 40 CFR, NFPA 30, FM
  • Volume (Cu.-Ft.) 382
  • Sump Capacity 223 gal.
  • Indoor / Outdoor Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms