DG
JUSTRITE

6 ft. 2" x 5 ft. 2" x 6 ft. 3" Galvanized Steel Outdoor Storage Locker with Not Rated Fire Rating, G

  • Item # 32XT64
  • My Part #
  • Mfr. Model # 914040
  • Catalog Page # 1883
  • UNSPSC # 56101520
6 ft. 2" x 5 ft. 2" x 6 ft. 3" Galvanized Steel Outdoor Storage Locker with Not Rated Fire Rating, G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Agri-Turf™ outdoor fire-rated locker safely stores hazardous and flammable chemicals like herbicides, fungicides, pesticides, fertilizers, and other agri-chemicals. Locker features leakproof sump with removable galvanized steel grate flooring, forklift channels, static grounding connections, anchoring plates, and NFPA 704 diamond decal.

View More

Technical Specs

  • Item Outdoor Storage Locker
  • Safety Storage Application Pesticide Cabinet
  • Fire Rating Not Rated
  • Load Capacity 4000 lb.
  • Height 6 ft. 3"
  • Width 6 ft. 2"
  • Depth 5 ft. 2"
  • Door Opening Height 54"
  • Door Opening Width 42"
  • Door Type Manual
  • Number of Doors 1
  • Key Lock Type 3-Point
  • Material Galvanized Steel
  • Color Green
  • Standards EPA 40 CFR, NFPA 30, FM
  • Volume (Cu.-Ft.) 100
  • Sump Capacity 88 gal.
  • Indoor / Outdoor Outdoor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms