Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JUSTRITE

5 gal. Flammable Cabinet, 29-1/2" x 48" x 24", Manual Door Type

  • Item # 32XT92
  • My Part #
  • Mfr. Model # 16036
  • Catalog Page # N/A
  • UNSPSC # 24112402
5 gal. Flammable Cabinet, 29-1/2" x 48" x 24", Manual Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,189.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 243.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Justrite® Safesite™ Combo Safety Chest provides secure storage of fuels, paint thinners, solvents, or other flammables to help protect them from ignition sources, misuse, or theft. Double-walled cabinet features a heavy-duty 16-ga. welded steel body, finished in a tough UV-protected powder-coat paint that stands up to abusive conditions and a padlockable 18-ga. lid. A separate U-Loc™ door handle and keyed lock, further minimizes the potential for theft and arson. Designed with 2 separate compartments: a smaller safety compartment that accommodates a 5-gal. Justrite safety can, and a larger compartment for storing tools and other important items.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 5 gal.
  • Height 29-1/2"
  • Safety Cabinet Style Standard
  • Width 48"
  • Depth 24"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 1
  • Color Yellow
  • Number of Doors 2
  • Material Steel
  • Finish Powder Coated
  • Door Opening Height 48"
  • Door Opening Width 24"
  • Handle Type Recessed Paddle
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Desk or Table Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.