Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JUSTRITE

45 gal. Flammable Cabinet, 65" x 43" x 18", Manual Door Type

  • Item # 4HTU4
  • My Part #
  • Mfr. Model # 8945008
  • Catalog Page # 1880
  • UNSPSC # 24112402
45 gal. Flammable Cabinet, 65" x 43" x 18", Manual Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,500.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 316.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Safety Cabinet and Can Combos
• FM Approved (cans and cabinets) Cabinets meet OSHA and NFPA Code 30 standards; self-closing models also meet UFC standards Cans are UL Listed
Sure-Grip® EX safety cabinets are constructed of 18-ga. double-walled steel with a yellow powder-coat finish. Sturdy, galvanized steel SpillSlope™ shelves safely direct incidental spills to a 2" leakproof sump. Flush-mounted U-Loc™ paddle handle comes with 2 keys and accepts a padlock (not included) for added security. High-visibility Haz-Alert™ reflective hazardous warning labels for added safety. Type I, 5-gal. red galvanized steel safety can has a single opening, trigger-release cap, full-fisted grip handle, metal flame arrestor, and spring-mounted relief vent. 30-gal. cabinets have 1 shelf and include 6 safety cans; 45-gal. cabinets have 2 shelves and include 9 safety cans.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 45 gal.
  • Height 65"
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Color Yellow
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Handle Type Lever
  • Additional Shelf 1YNH7
  • Standards OSHA, NFPA Code 30, FM
  • Includes (9) 5 gal. Type 1 Safety Cans, (4) Level Adjusting Feet and Hazardous Warning Label
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.