Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
JUSTRITE

Flammable Safety Cabinet,45 Gal.,White

  • Item # 4HTR8
  • My Part #
  • Mfr. Model # 894505
  • Catalog Page # 1880
  • Catalog Group # E4576
  • UNSPSC # 24112402
Flammable Safety Cabinet,45 Gal.,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Standard steel safety storage cabinet. Designed for storing flammable liquids in containers with up to 5-gal. capacity. Constructed of fully welded 18-ga. galvanized steel with powder-coated finish. Features a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope™ shelves adjust on 3" centers and have built-in troughs to catch drips and lead to leakproof sump. Haz-Alert™ reflective labeling for added safety.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Standard
  • Capacity 45 gal.
  • Height 65"
  • Safety Cabinet Style Standard
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Manual
  • Number of Cabinet Shelves 2
  • Color White
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Additional Shelf 1YNH7
  • Standards OSHA, NFPA Code 30, FM
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.