Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
JUSTRITE

36 gal. Flammable Cabinet, 65" x 23-1/4" x 18", Self-Closing Door Type

  • Item # 13M544
  • My Part #
  • Mfr. Model # 892231
  • Catalog Page # N/A
  • UNSPSC # 24112402
36 gal. Flammable Cabinet, 65" x 23-1/4" x 18", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,159.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 212.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fully code-compliant Sure-Grip® EX Slimline Flammable Paint and Ink Safety Cabinet can be used alone or along side larger cabinets in limited-space applications to provide safe storage for paints and inks, to help protect workers and reduce fire risks. Constructed of sturdy 18-ga. double-wall, welded steel with 1-1/2" of insulating air space for fire resistance and 4 SpillSlope® galvanized steel shelves that direct spills to the back and bottom of a leakproof 2" bottom sump. The self-closing door opens a full 180° and shuts and latches automatically when a fusible link melts at 165°F under fire conditions. The U-Loc™ handle comes with a cylinder lock and key set, and can accept an optional padlock for additional security.

NOTE: Self-closing doors are mandatory in some areas. Check local regulations to determine if this applies to your location.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Slimline
  • Capacity 36 gal.
  • Height 65"
  • Safety Cabinet Style Slimline
  • Width 23-1/4"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 4
  • Color Red
  • Number of Doors 1
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Sump Capacity 2.6 gal.
  • Standards OSHA, NFPA Code 30, FM
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Full Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.