Skip Content

TP
JUSTRITE

17 gal. Flammable Cabinet, 24" x 43" x 18", Self-Closing Door Type

  • Item # 4HTW8
  • My Part #
  • Mfr. Model # 891721
  • Catalog Page # N/A
  • Catalog Group # E4588
  • UNSPSC # 24112402
17 gal. Flammable Cabinet, 24" x 43" x 18", Self-Closing Door Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $832.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 161.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Justrite® Sure-Grip® EX Stackable Flammable Safety Cabinet steel safety storage cabinet is constructed of fully welded, 18-ga. galvanized steel with powder-coated finish. The self-closing doors have a U-Loc™ paddle handle with slip-resistant grip and fail-safe, 3-point self-latching system and 2 keys; will accept a padlock (available separately) for added security. SpillSlope® shelves adjust on 3" centers and have built-in troughs to catch and funnel drips to a leakproof sump. Haz-Alert™ reflective labeling for added safety.

View More

Technical Specs

  • Safety Storage Application Flammable Cabinet
  • Safety Cabinet Type Stackable
  • Capacity 17 gal.
  • Height 24"
  • Safety Cabinet Style Bench Top
  • Width 43"
  • Depth 18"
  • Safety Cabinet Door Type Self-Closing
  • Number of Cabinet Shelves 1
  • Color Red
  • Number of Doors 2
  • Material Galvanized Steel
  • Finish Powder Coated
  • Safety Cabinet Standards OSHA, NFPA 30, FM Approved
  • Additional Shelf 1YNH7
  • Standards OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
  • Includes (4) Level Adjusting Feet and Hazardous Warning Label
  • Rated For Flammable Storage Yes
  • Cabinet Height Range Desk or Table Height
  • Item Flammable Liquid Safety Cabinet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.