Skip Content

NC
JUSTIN ORIGINAL WORKBOOTS

11"H Men's Work Boots, Steel Toe Type, Brown, Size 11D

  • Item # 52EF41
  • My Part #
  • Mfr. Model # WK2104- 110 D
  • Catalog Page # N/A
  • Catalog Group # J5150
  • UNSPSC # 46181604
Work Boots,11,D,Brown,Steel,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Justin® Boots 11"H Commander-X5™ work boots have traditional cowboy boot qualities with practical details for the work field. With a black shaft and square steel toe, this boot blends functionality with style. Tricot and mesh liner for comfort, Ortholite® insole cushion, EVA midsole, steel shank, and Vibram® Commander outsole resists heat, oil, chipping, chemical and slipping. The wide protective, square toe cap is larger than standard toe cap providing more room for toes to flex and bend. Lightweight, flexible cement construction uses strong adhesives to bind upper and outsole together. Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Steel
  • Gender Men's
  • Size 11
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Brown
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Tricot and Mesh
  • Shank Material Steel
  • Midsole Material Compression Molded EVA
  • Outsole Material Vibram(R)
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Square
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Ortholite(R) Dual Density Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welt/Cemented
  • Heel Height 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.41
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
  • For Outdoor Traction No
  • Style Number 2104
  • Last Number or Name 2104
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.