Skip Content

TP
JUSTIN ORIGINAL WORKBOOTS

11"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 9EE

  • Item # 35YC17
  • My Part #
  • Mfr. Model # WK4643
  • Catalog Page # N/A
  • Catalog Group # J0074
  • UNSPSC # 46181604
11"H Men's Work Boots, Composite Toe Type, Leather Upper Material, Brown, Size 9EE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.19 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.44 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These square-toe, oiled-leather work boots feature dual-density medical memory foam to stabilize the foot, and a moisture-wicking insole cover. The proprietary leather-covered, cushioned insole with triple-density insole board provides flexibility and comfort during extended wear. The rubber/EVA outsole is lightweight and durable.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Brown
  • Height 11"
  • Metatarsal System No
  • Footwear Closure Type Pull On
  • Liner Material Taibrelle(R)
  • Shank Material Injected Nylon
  • Midsole Material Molded EVA
  • Outsole Material Rubber/EVA
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Ortholite(R) Dual Density Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welt/Cemented
  • Heel Height 1/2"
  • Footwear Shank Type Nylon
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.60
  • Mark II Slip Test Results- Dairy Tile Wet 0.56
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.39
  • Style Number WK4643
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 3reviewers.
Rated 4 out of 5 by Great and comfortable I bought these boots 2 months ago and they are holding up to everything I have thrown at them I work in the hydrovac industry which means they see a lot of dirt and mud and get wet a lot these are my favorite pair of Justin work boots so far I started wearing Justin work boots around 1998 and Justin just keeps making them better August 25, 2015
Rated 5 out of 5 by Great boots I bought these about two to three months ago and they are great. They stand up to water,mud,dirt and whatever else you can think of. They are. awesome. I sunk in mud last friday and I didn't ruin them. This was at the river. May 4, 2015
Rated 4 out of 5 by A solid work boot for use in the shop. I have worn Justin boots for a couple of years and shopped a number of other brands before buying this boot. I have a large, wide foot and these boots felt good just out of the box. The break-in period way not long and five months later I am still enjoying the fit and comfort. These boots are a bit lighter with the comp toe and the grip of the sole is very good. Our shop environment is tough on footwear and this boot has been up challenge. This is a solid choice for a good, all-around work boot. April 23, 2015
  • 2015-09-08T19:46:45.077-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_35YC17, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.