Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
JUSTIN ORIGINAL WORKBOOTS

10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Brown, Size 10

  • Item # 35XU64
  • My Part #
  • Mfr. Model # 4760
  • Catalog Page # N/A
  • Catalog Group # J0078
  • UNSPSC # 46181604
10"H Men's Work Boots, Plain Toe Type, Leather Upper Material, Brown, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $208.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width EEE
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 10"
  • Footwear Closure Type Pull On
  • Liner Material Lyntex
  • Shank Material Fiberglass
  • Midsole Material Texon(R)
  • Outsole Material Polyurethane
  • Manufacturers Suggested Sole Slip Rating Good
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole No
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Polyurethane
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Welted
  • Heel Height 1/2"
  • Footwear Shank Type Fiberglass
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry Not Tested
  • Mark II Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 4760
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.8 out of 5 by 6reviewers.
Rated 2 out of 5 by Mixed feelings So went ahead and bought these Double Comfort 4760 style - mixed feelings. They did relieve foot pain to good degree. Nice support, Comfortable. But my size (10.5) felt real tight. So i bought an 11, well these are way to big. Foot slips, slides and feet get tired. Disappointing. After few weeks Not too happy.. May 6, 2015
Rated 5 out of 5 by Great pair of boots Worn out over 25 pairs of this style boot over the last 20 years.Great design, love wearing them, please do not stop making this boot April 29, 2015
Rated 5 out of 5 by Stand up to very hard abuse. I have worn 4760 for over 20 years in the construction trade. They hold up the same if not better than REDWING boots I used to wear and at a better price. January 20, 2015
Rated 5 out of 5 by Double Comfort System is excellent!!! Best boot comfort system made. I have worn every make and model of work boot that has been made since the 70s and the Double Comfort System is the best I have found. I have tried other boots since buying my first Double Comfort Boot many years ago and I always come back to the Double Comfort. Concrete, gravel, dirt, sand no matter what. Double Comfort is the best I have found!!!!! January 20, 2015
Rated 1 out of 5 by insoles fall to peices I bought insoles two times both times they fall apart ... they hurt my feet y'all need a better designed insole September 21, 2014
Rated 5 out of 5 by I purchase boots every 2 years, and the past 20 have been the Justin original.Very excellent boot September 16, 2014
  • 2015-09-08T19:48:50.324-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_35XU64, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.