Skip Content

TP
JUST MANUFACTURING

Stainless Steel Bathroom Sink, With Faucet, Drop In Mounting Type, Stainless Steel

  • Item # 29VN02
  • My Part #
  • Mfr. Model # ARR-ADA-2146-A-T
  • Catalog Page # N/A
  • UNSPSC # 30181504
Sink,SS,40inL x 46inW x 6-1/2inH,18 ga close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,833.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 88.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Due to the severity of California's drought, the California Energy Commission has enacted new water-saving standards for plumbing fixtures. Some changes were made effective on 1/1/16 and prohibit the sale and installation of non-compliant fixtures to customers in the state of California. Compliant products are being added as soon as they are made available, please review “Alternate Products” for compliant options.

View More

Technical Specs

  • Item Bathroom Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Stainless Steel
  • Mounting Type Drop In
  • Color Stainless Steel
  • Overall Length 21"
  • Overall Width 46"
  • Overall Height 6-1/2"
  • Bowl Size 18" x 40"
  • Bowl Depth 6-1/2"
  • ADA Compliant Yes
  • Bowl Shape Rectangular
  • Side Splash No
  • Faucet Operation Lever Handles
  • Number of Stations 1
  • Drain Opening 3-1/2"
  • Finish Stainless Steel
  • Gauge 18
  • Faucet Mounting Centers 8"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 3
  • Includes Grip Rim Clips
  • Manufacturers Warranty Length 1 yr.
  • Flow Rate 1.8 gpm
  • Standards ARRA/NSF
  • Compliance U.S. Green Building Council Eco-Friendly
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.