Skip Content

TP
JUST MANUFACTURING

Antimicrobial Copper-Nickel Alloy Wall Corner Bathroom Sink With Faucet, 14" dia. Bowl Size

  • Item # 36U063
  • My Part #
  • Mfr. Model # Cu-35929-14-S
  • Catalog Page # N/A
  • UNSPSC # 30181504
Corner Bathroom Sink,Wall,25-5/8 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,801.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Corner Bathroom Sink
  • With Faucet / Without Faucet With Faucet
  • Body Material Antimicrobial Copper-Nickel Alloy
  • Mounting Type Wall
  • Color Copper
  • Overall Length 25-5/8"
  • Overall Width 14"
  • Overall Height 25-1/4"
  • Bowl Size 14" dia.
  • Bowl Depth 7"
  • ADA Compliant No
  • Bowl Shape Round
  • Back Splash Height 4"
  • Side Splash No
  • Faucet Operation Sensor
  • Number of Stations 1
  • Drain Opening 2"
  • Gauge 18
  • Faucet Mounting Centers 1"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 1
  • Includes Deck Mounted Sensor Faucet, Drain, Overflow and Mounting Clips
  • Manufacturers Warranty Length 1 yr.
  • Commercial / Residential Commercial
  • Flow Rate 0.5 gpm
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.