Navigation Menu New

Access My Account, Order History, Lists and more here.

45DM36 R702 WH UNSPSC # 39111508

Track Fixture, Round Back, White, 50W, 12V

  • Item # 45DM36
  • Mfr. Model # R702 WH
  • UNSPSC # 39111508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Adjustable 90° vertically and 358° horizontally, this track lighting fixture can be used for display, task, accent, or architectural lighting in homes, offices, retail environments, hotels and restaurants, commercial facilities, and more.

Tap image to zoom.

Roll over image to zoom.

Track Fixture, Round Back, White, 50W, 12V

  • Item # 45DM36
  • Mfr. Model # R702 WH
  • UNSPSC # 39111508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Adjustable 90° vertically and 358° horizontally, this track lighting fixture can be used for display, task, accent, or architectural lighting in homes, offices, retail environments, hotels and restaurants, commercial facilities, and more.

Technical Specs

  • Item Track Lighting Head
  • Compatible with Track Style Not Available
  • Shape Cylinder
  • Lighting Technology Halogen, Incandescent
  • Housing Color White
  • Maximum Wattage 50 W
  • Input Voltage 120 V AC
  • Diameter 2 1/2 in
  • Overall Length 3 3/4 in
  • Aiming Range 90 Degrees
  • Bulb Base Type GY6.35
  • Head Rotation Range 358 Degrees
  • Housing Material Steel
  • Includes Transformer
  • Includes Bulb No
  • Lighting Certification Unrated
  • Overall Height 5 1/2 in
  • Overall Width 2 1/2 in
  • Series R702
  • Standards cULus Listed
  • Suggested Bulb Type MR16
  • Voltage 120V AC

Adjustable 90° vertically and 358° horizontally, this track lighting fixture can be used for display, task, accent, or architectural lighting in homes, offices, retail environments, hotels and restaurants, commercial facilities, and more.

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top