Navigation Menu New

Access My Account, Order History, Lists and more here.

45DM33 R701 WH UNSPSC # 39111508

Track Fixture, Cylinder, 50W, 12V

  • Item # 45DM33
  • Mfr. Model # R701 WH
  • UNSPSC # 39111508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Track Fixture, Cylinder, 50W, 12V

  • Item # 45DM33
  • Mfr. Model # R701 WH
  • UNSPSC # 39111508
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Track Lighting Head
  • Compatible with Track Style Not Available
  • Shape Cylinder
  • Lighting Technology Halogen, Incandescent
  • Housing Color White
  • Maximum Wattage 50 W
  • Input Voltage 120 V AC
  • Diameter 2 1/4 in
  • Overall Length 3 1/4 in
  • Aiming Range 90 Degrees
  • Bulb Base Type GY6.35
  • Head Rotation Range 358 Degrees
  • Housing Material Steel
  • Includes Transformer
  • Includes Bulb No
  • Lighting Certification Unrated
  • Overall Height 5 1/2 in
  • Overall Width 2 1/4 in
  • Series R701
  • Standards cULus Listed
  • Suggested Bulb Type MR16
  • Voltage 120V AC

Compliance and Restrictions

  • This item is restricted in certain countries. View all countries.
  • This item is restricted for international sale.
Back to Top