Skip Content

DV
JUN-AIR

10.6 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor

  • Item # 5GJZ1
  • My Part #
  • Mfr. Model # 1613501
  • Catalog Page # N/A
  • UNSPSC # 40151601
10.6 gal. 230VAC Oil-Less Rocking Piston Electric Air Compressor close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Provides clean and reliable compressed air for dental and medical offices and in laboratory applications. Features multiple filtration elements and a powder-coated tank that resists corrosion.

View More

Technical Specs

  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 240VAC
  • Enclosed - Air Compressor No
  • Tank Size - Air Compressor 10 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 4.20
  • Item - Air Compressor Laboratory Air Compressor
  • Lubrication Type - Air compressor Oil Free
  • Max. Pressure - Air Compressor 120 psi
  • Free Air CFM @ Max. Pressure - Air Compressor 3.70
  • Phase - Electrical 1
  • Tank Style - Air Compressor Horizontal
  • Pump Type - Air Compressor Rocking Piston
  • Amps 9.0
  • ASME Tank Yes
  • (F)NPT Outlet 1/4"
  • Duty Cycle Continuous
  • RPM 1750
  • Thermal Protection Yes
  • Enclosure No
  • Motor Type Open Dripproof
  • Item Electric Air Compressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products